
22 x 9.5-12 in Lawn Mower Tire & Wheel, 4 Ply, Yellow, 2 PK
Mfr # A127500601042295012
Zoro # G716020825
product price:Â $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Ply
4
Tread Depth
0.197 MM
Hub Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A127500601042295012
Zoro #
G716020825
UPC #
632726144364
Country of Origin
China
Dimensions
Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Tread Depth
0.197 MM
Wheel Diameter
22 in
Wheel Width
7-1/2 in
Hub Dia.
0.5 Keyed
Overall Length
22 in
Details
Ply
4
Item
Lawn Mower Tire & Wheel
Hub Color
Yellow
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Surface Finish
Powder Coated
Offset
0 in
Aspect Ratio
20.9 0
Wheel Backspacing
0 in
For Use With
ATV, Golf Carts, John Deere Lawn Mowers
Description
Upgrade your machinery with Antego Tire & Wheel's Set of Two 22x9.50-12 Tire & Wheel Assemblies. Perfectly compatible with a variety of John Deere models L120, L130, 145, 155C, LA130, LA140, LA150, X140, LA165, LA175, D160, D170, X165, these replacements for Part # GY20663 ensure a smooth, stable ride every time. The assemblies feature a keyed hub design and are made to be long-lasting and durable with a 4 Ply, tubeless structure. With a JD Yellow hue and precise dimensions, they are not just functional but also aesthetically pleasing.
- 10 MPH @ 24 PSI
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.