Shop RAINDRIP

3/4 in. Slip Drip Irrigation Swivel Adapter 1 pk

  • Mfr # S6000UB
  • Zoro # G7681892

product price: 
$
8.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S6000UB
Zoro #
G7681892
UPC #
18171006004
Country of Origin
United States

Description

Connect supply tubing or dripline to a faucet or other 3/4 in. male pipe thread connection using the Smart Loc Universal Swivel Adapter. The unique design of the fitting accommodates tubing and dripline of multiple sizes: 1/2 in., 5/8 in., and 0.710 in., and attaches with a secure seal. The blue swivel end smoothly rotates 360 to prevent tubing from kinking or bending. Reusable fitting is made of acrylonitrile butadiene styrene (ABS), and comes with a filter washer.


  • • Connects supply tubing or dripline to a faucet, pressure regulator, or timer; adapter swivels 360 to prevent tubing or dripline from kinking or bending
  • • Transition from faucet or other 3/4 in. male pipe thread connection to 1/2 in., 5/8 in., or 0.710 in. supply tubing or dripline
  • • Fits 1/2 in. tubing/dripline with internal diameter (ID) of 0.520 in. and outside diameter (OD) of 0.620 in., 5/8 in. tubing/dripline with ID of 0.600 in. and OD of 0.700 in., and 0.710 in. tubing/dripline with ID of 0.620 in. and OD of 0.710 in.
  • • Insert barbed end into the drip tubing; screw nut onto tubing to secure; the blue swivel end is threaded and screws onto faucet or other MPT connection
  • • Unique design accommodates multiple tubing and dripline diameters: 1/2 in. (0.520 in. ID, 0.620 OD); 5/8 in. (0.600 in. ID, 0.700 in. OD); and 0.710 (0.620 in. ID, 0.710 in. OD) and secures with nut for a tight fit
  • • Includes filter washer; Handles water pressures up to 50 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.