Shop ANTEGO
See all product information
Create Account
22x11.00-8 with 8x7 Matte Black Wheels for Golf Cart Set of 4, 4PK
- Mfr # A8701013042211008
- Zoro # G916020830
product price:Â
$
463.99
/pk of 4, $116.00/ea
Free Shipping & Returns
Key Features
Shape
Circle
Tread Depth
0.61 MM
Inside Dia.
8 in
Tire Size
22 x 11-8 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8701013042211008
- Zoro #
- G916020830
- UPC #
- 712038612864
- Country of Origin
- China
- Shape
- Circle
- Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Color
- Matte Black
- Surface Finish
- Powder Coated
- No. of Holes
- 4
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Wheel Backspacing
- 0 in
- Offset
- -0.906
- Aspect Ratio
- 8.00 IN
Dimensions
- Tread Depth
- 0.61 MM
- Inside Dia.
- 8 in
- Tire Size
- 22 x 11-8 in
- Width
- 22 in
- Wheel Width
- 7 in
- Outside Dia.
- 22 in
- Wheel Size
- 8 in
- Length
- 22 in
Description
Introducing a premium set of 4 tire and wheel assemblies designed specifically for golf carts. These high-quality products from Antego Tire & Wheel not only enhance your vehicle's performance but also upgrade its aesthetics with a sleek matte black finish on the wheels. Ideal for all driving conditions and weather types, this set promises durability, comfort, and a noiseless ride.
- 4 Ply; Tubeless; Directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.