Shop ANTEGO
See all product information
Create Account
24 x 12-12 in Lawn Mower Tire, 4 Ply, Black, 4 PK
- Mfr # T200424120012
- Zoro # G216020875
product price:Â
$
669.99
/pk of 4, $167.50/ea
Free Shipping & Returns
Key Features
Tire Size
24 x 12-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T200424120012
- Zoro #
- G216020875
- UPC #
- 810173183307
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 25.51 0
- For Use With
- Lawn Mowers, ATVs, UTVs
Dimensions
- Tire Size
- 24 x 12-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 8-1/2 in
- Tread Depth
- 0.252 MM
- Wheel Diameter
- 23 in
- Overall Length
- 23 in
Description
Set of 4 24x12.00-12 4 Ply Tire ATW-020 for Lawn & Garden
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.