26 x 12-12 in Lawn Mower Tire, 4 Ply, Black, 2 PK
- Mfr # T030426120012
- Zoro # G316020935
Key Features
Specifications
Details
- MFR #
- T030426120012
- Zoro #
- G316020935
- UPC #
- 712038612895
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 1.0 IN
- For Use With
- Lawn Mowers, ATVs, UTVs
Dimensions
- Tire Size
- 26 x 12-12 in
- Tire Rim Dia.
- 12 in
- Wheel Diameter
- 24 in
- Wheel Width
- 10-1/2 in
- Tread Depth
- 0.346 MM
- Overall Length
- 24 in
Description
Elevate the performance of your lawn and garden mower with our Set of Two New 26x12.00-12 4 Ply Turf Tires. These tires are specifically designed to enhance your mower's functionality while ensuring the protection of your lawn. Perfect for a variety of lawn and garden equipment, these 26x12-12 tires offer the ideal balance of traction, stability, and turf protection. Key Features: Optimal Size and Fit: Each tire in the set measures 26x12.00-12, fitting rims sized 12x10.5 perfectly for a seamless installation. Built for the Lawn: With a turf-friendly design, the rounded shoulder of the tire minimizes damage to the grass during turns, maintaining the integrity of your lawn. Enhanced Traction and Stability: The non-directional, turf tread pattern is engineered to maximize traction and stability across various lawn conditions. Durable and Reliable: Constructed with 4 Ply rating, these tubeless tires are built for extended service life, ensuring reliable performance season after season. Strong Load Capacity: Each tire supports a load rating of 1780 lbs with a recommended PSI of 20, providing the strength needed for your lawn care tasks.
- 4 Ply, Tubeless, Non-directional tread
- Rounded shoulder protects turf; Extended service life
- Set of 2 tires - rims not included
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.