Shop ANTEGO
See all product information
Create Account
26 x 12-12 in Lawn Mower Tire, 4 Ply, Black, 4 PK
- Mfr # T030426120012
- Zoro # G416020842
product price:Â
$
494.99
/pk of 4, $123.75/ea
Free Shipping & Returns
Key Features
Tire Size
26 x 12-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T030426120012
- Zoro #
- G416020842
- UPC #
- 810173182997
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 1.0 IN
- For Use With
- Lawn Mowers, ATVs, UTVs
Dimensions
- Tire Size
- 26 x 12-12 in
- Tire Rim Dia.
- 12 in
- Wheel Diameter
- 24 in
- Wheel Width
- 10-1/2 in
- Tread Depth
- 0.346 MM
- Overall Length
- 24 in
Description
Set of Four New 26x12.00-12 4 Ply Turf Tires for Lawn & Garden Mower 4 26x12-12
- 4 Ply, Tubeless, Non-directional tread
- Rounded shoulder protects turf; Extended service life
- Set of 2 tires - rims not included
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.