
26 x 12-12 in Lawn Mower Tire, 4 Ply, Black, 4 PK
Mfr # T200426120012
Zoro # G616020932
product price:Â $549.99
/pk 4, $137.50/ea
Free Shipping & Returns
Key Features
Tire Size
26 x 12-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T200426120012
Zoro #
G616020932
UPC #
810173183321
Country of Origin
China
Dimensions
Tire Size
26 x 12-12 in
Tire Rim Dia.
12 in
Tread Depth
0.252 MM
Wheel Diameter
24 in
Wheel Width
8-1/2 in
Overall Length
24 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
For Use With
Lawn Mowers, ATVs, UTVs
Aspect Ratio
0.86 IN
Description
Set of 4 26x12.00-12 4 Ply Tire ATW-020 for Lawn & Garden
- Constructed with 4 Ply material and tubeless design
- Sold as a set of 2 fully shaped in box - never smashed!
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.