26 x 12-12 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T200426120012

  • Zoro # G916020885


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Tire Size
26 x 12-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Tread Depth
0.252 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T200426120012
Zoro #
G916020885
UPC #
810173183314
Country of Origin
China

Dimensions

Tire Size
26 x 12-12 in
Tire Rim Dia.
12 in
Tread Depth
0.252 MM
Wheel Diameter
24 in
Wheel Width
8-1/2 in
Overall Length
24 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.86 IN
For Use With
Lawn Mowers, ATVs, UTVs

Description

  • Constructed with 4 Ply material and tubeless design
  • Sold as a set of 2 fully shaped in box - never smashed!
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.