4-Pack Trailer Tire on Rim 480-8 4.80-8 Load C 4 Lug White Wheel, 4PK

  • Mfr # A83750201157064808

  • Zoro # G916007961


product price:  $210.99
/pk 4, $52.75/ea
Free Shipping & Returns

Key Features

Aspect Ratio
8.00 MM
Wheel Width
3.75 in
Surface Finish
Powder Coated
Tire Width
15 in
Tread Depth
4.5 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750201157064808
Zoro #
G916007961
UPC #
810173181815
Country of Origin
China

Dimensions

Wheel Width
3.75 in
Tire Width
15 in
Tread Depth
4.5 MM
Tire Rim Dia.
8 in
Tire Size
4.8-8 in
Overall Diameter
15 in
Length
15 in
Wheel Size
8 in

Details

Aspect Ratio
8.00 MM
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Wheel Rim Material
Alloy Steel
Offset
-0.079
Wheel Backspacing
2.6875 in
No. of Holes
4
Color
White
Includes
Tire and Wheel Assembly(s)
Shape
Circle

Description

4-Pack Antego Trailer Tire on Rim 480-8 4.80-8 Load C 4 Lug White Wheel


  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.