4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug White Wheel, 4PK

  • Mfr # A83750201157065708

  • Zoro # G316007974


product price: $281.99
/pk 4, $70.50/ea
Free Shipping & Returns

Key Features

Tire Rim Dia.
8 in
Wheel Rim Material
Alloy Steel
Overall Diameter
18 in
Surface Finish
Powder Coated
Aspect Ratio
0.6 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750201157065708
Zoro #
G316007974
UPC #
810173181839
Country of Origin
China

Dimensions

Tire Rim Dia.
8 in
Overall Diameter
18 in
Tire Width
18 in
Tread Depth
0.24 IN
Tire Size
5.7-8 in
Wheel Width
3.75 in
Length
18 in
Wheel Size
8 in

Details

Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Aspect Ratio
0.6 IN
Application to Vehicle Type
Trailers
No. of Holes
4
Color
White
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
Shape
Circle
Offset
-0.079

Description

Antego 4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug White Wheel


  • Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; White Wheel
  • Manufactured by Tianjin Wanda Tire Group, Antego Brand
  • Powder Coated
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.