Set of 2 205/65-10 20.5x8.0-10 10 Ply Load Range E Trailer Tire Wheel - 4 Lug Galvanized, 2PK
- Mfr # A1060038057581020580010
- Zoro # G116008003
product price:Â
$
282.99
/pk of 2, $141.50/ea
Free Shipping & Returns
Key Features
Tire Width
20 in
Tire Size
20.5 x 8-10 in
Aspect Ratio
0.86 IN
Surface Finish
Powder Coated
Tire Rim Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1060038057581020580010
- Zoro #
- G116008003
- UPC #
- 632726288877
- Country of Origin
- China
Dimensions
- Tire Width
- 20 in
- Tire Size
- 20.5 x 8-10 in
- Tire Rim Dia.
- 10 in
- Wheel Width
- 6 in
- Tread Depth
- 0.276
- Overall Diameter
- 20 in
- Wheel Size
- 10 in
- Length
- 20 in
Details
- Aspect Ratio
- 0.86 IN
- Surface Finish
- Powder Coated
- Wheel Rim Material
- Alloy Steel
- Application to Vehicle Type
- Trailers
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.217
- No. of Holes
- 4
- Color
- Silver
Description
Enhance the performance of your trailer with Antego Tire & Wheel's Super Durable Trailer Tire Wheel Assembly. This set of 2, size 205/65-10 | 20.5x8.00-10 tires are constructed with 10 Ply Nylon, providing superior durability and strength. The Load Range E indicates a max load capacity of 1520 lbs at 90 psi, making them ideal for heavy-duty trailer needs. You can trust these tires for their exceptional load capacity and robust performance. Manufactured by the reliable Tianjin Wanda Tyre Group and DOT approved, these tires promise optimal safety and meet high standards of quality. The ATW-058 tread design offers excellent traction and stability, greatly enhancing your trailer's handling in various conditions. Completing the assembly is a 4 Lug Galvanized Rim, offering increased resistance to rust and corrosion. The galvanized rim is not only strong but also ensures a perfect match with the tough nature of the tire. The Antego Tire & Wheel Super Durable Trailer Tire Wheel Assembly is the optimal choice for those seeking reliable, high-quality tires for their trailer. With exceptional durability, excellent load capacity, and a galvanized rim, this tire and wheel assembly truly stands out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.