
4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug White Wheel, 4PK
Mfr # A83750101157065708
Zoro # G416007997
product price: $281.99
/pk 4, $70.50/ea
Free Shipping & Returns
Key Features
Surface Finish
Powder Coated
Tire Rim Dia.
8 in
Tire Width
18 in
Wheel Width
3.75 in
Application to Vehicle Type
Trailers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A83750101157065708
Zoro #
G416007997
UPC #
810173181754
Country of Origin
China
Dimensions
Tire Rim Dia.
8 in
Tire Width
18 in
Wheel Width
3.75 in
Overall Diameter
18 in
Tread Depth
0.24 IN
Tire Size
5.7-8 in
Length
18 in
Wheel Size
8 in
Details
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Aspect Ratio
0.75 IN
Wheel Rim Material
Alloy Steel
Shape
Circle
Wheel Backspacing
0 in
No. of Holes
5
Includes
Tire and Wheel Assembly(s)
Offset
-0.079
Color
White
Description
Antego 4-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug White Wheel
- Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; White Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
- Powder Coated
- J
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.