4.10/3.50-4 Flat Free 4-1/4in Hub with 3/4in bore Toro 105-3471, Time Cutter Z, and John Deere, 4PK
- Mfr # A42502900652PU4103504
- Zoro # G816008075
product price:Â
$
281.99
/pk of 4, $70.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12 in
Wheel Width
2.5 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Yellow
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A42502900652PU4103504
- Zoro #
- G816008075
- UPC #
- 810173180870
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 12 in
- Wheel Width
- 2.5 in
- Bore Dia.
- 4 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Yellow
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Description
Set of 4-4.10/3.50-4 10in Flat Free Tires and Wheels/Sawtooth tread, 4-1/4in Hub with 3/4in bore. Compatible with Toro 105-3471, Time Cutter Z, and John Deere
- 4x2 Yellow Wheel
- Urethane Flat Free
- Sawtooth tread, 4-1/4" Hub with 3/4" bore
- Compatible with Toro 105-3471 & others. Compatible with Time Cutter Z
- 10 Ply Trailer Tire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.