4.10/3.50-4 Flat Free 4-1/4in Hub with 3/4in bore Toro 105-3471, Time Cutter Z, and John Deere, 2PK
- Mfr # A42502900652PU4103504
- Zoro # G416008024
Key Features
Specifications
Product Information
- MFR #
- A42502900652PU4103504
- Zoro #
- G416008024
- UPC #
- 711841628031
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 12 in
- Wheel Width
- 2.5 in
- Bore Dia.
- 4 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Yellow
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Description
Introducing our premium Set of 2-4.10/3.50-4 10in Urethane Flat Free Tires and Wheels, designed with durability and performance in mind. Featuring a distinctive Sawtooth tread pattern, these tires provide excellent traction on various terrains. Crafted with a 4-1/4in Hub and a 3/4in bore, these tires ensure a secure fit and compatibility with a range of equipment, including Toro 105-3471 and Time Cutter Z models from John Deere. The vibrant 4x2 Yellow Wheel adds a touch of style while maintaining functionality. Say goodbye to inconvenient flats with our Urethane Flat Free design, offering peace of mind during extended use. Upgrade your equipment with confidence knowing that our tire assembly is not only compatible with Toro 105-3471 and Time Cutter Z models but also delivers long-lasting reliability and performance. Say hello to smoother rides and enhanced efficiency with our Set of 2-4.10/3.50-4 10in Urethane Flat Free Wheel & Tire Assembly.
- 4x2 Yellow Wheel
- Urethane Flat Free
- Sawtooth tread, 4-1/4" Hub with 3/4" bore
- Compatible with Toro 105-3471 & others. Compatible with Time Cutter Z
- 10 MPH
- 10 Ply Trailer Tire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.