4.80-8 ATW-053 2 Ply Snow Blower Tires Non-Directional Set of 2, 2PK
- Mfr # T53024808
- Zoro # G616021021
Key Features
Specifications
Details
- MFR #
- T53024808
- Zoro #
- G616021021
- UPC #
- 697937632635
- Country of Origin
- China
- Aspect Ratio
- 8.0 IN
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Application to Vehicle Type
- Trailers
- Material
- Rubber
Dimensions
- Wheel Width
- 8 in
- Tread Depth
- 0.39 IN
- Tire Size
- 4.8-8 in
- Outside Dia.
- 15 in
- Inside Dia.
- 8 in
- Width
- 15 in
- Length
- 15 in
- Wheel Size
- 8 in
Description
Meet the Antego ATW-053 Snow Tires, precisely sized at 4.80-8. These 2-ply non-directional snow tires are crafted to offer enhanced traction and control in snowy conditions. Navigate winter roads with increased confidence and safety. Key Specifications: Size: 4.80-8 Load Range: A Fitment: Specifically for rims sized 8X3.75 Seasonal Use: Exclusively for Snow Type: Tubeless for hassle-free installation Ply Rating: 2 - for durable and consistent performance Tread Depth: 0.394 - providing optimum grip on snow-covered surfaces Width: 4.76 inches Overall Diameter OD: 16.65 inches Max Load Capacity: 440 lbs Speed Index: Up to 10MPH Max PSI: 20 Upgrade to the Antego ATW-053 Snow Tires and experience a dependable winter drive.
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.