Shop ANTEGO
See all product information
Create Account
13X4.00-6 ATW-046 2 Ply Snow Tires Directional Set of 4, 4PK
- Mfr # T4602134006
- Zoro # G516020995
product price:Â
$
113.99
/pk of 4, $28.50/ea
Free Shipping & Returns
Key Features
Shape
Circle
Length
12 in
Outside Dia.
12 in
Tire Size
12 x 4-6 in
Tread Depth
0.55 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4602134006
- Zoro #
- G516020995
- UPC #
- 810173183574
- Country of Origin
- China
- Shape
- Circle
- Aspect Ratio
- 6.5 0
- Includes
- Tires (Wheels Not Included)
- Application to Vehicle Type
- Snow Blower
- Color
- Black
- Material
- Rubber
Dimensions
- Length
- 12 in
- Outside Dia.
- 12 in
- Tire Size
- 12 x 4-6 in
- Tread Depth
- 0.55 IN
- Wheel Size
- 6 in
- Width
- 12 in
- Wheel Width
- 6 in
- Inside Dia.
- 6 in
Description
Antego 13X4.00-6 ATW-046 2 Ply Snow Tires Directional Set of 4
- Tires only - Wheels not included
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.