Shop ANTEGO
See all product information
Create Account
5-hole 8in x 7in Galvanized Trailer Wheel & Tire 215/60-8 18.5x8.50-8 Set of 2, 2PK
- Mfr # A8700040575806185858
- Zoro # G516008016
product price:Â
$
210.99
/pk of 2, $105.50/ea
Free Shipping & Returns
Key Features
Tire Size
18.5 x 8.5-8
Wheel Rim Material
Alloy Steel
Aspect Ratio
23.07 IN
Tread Depth
0.31 IN
Overall Diameter
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8700040575806185858
- Zoro #
- G516008016
- UPC #
- 810173182096
- Country of Origin
- China
Dimensions
- Tire Size
- 18.5 x 8.5-8
- Tread Depth
- 0.31 IN
- Overall Diameter
- 20 in
- Tire Width
- 20 in
- Wheel Width
- 7 in
- Tire Rim Dia.
- 8 in
- Wheel Size
- 8 in
- Length
- 20 in
Details
- Wheel Rim Material
- Alloy Steel
- Aspect Ratio
- 23.07 IN
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Surface Finish
- Powder Coated
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 9
- Color
- Silver
- Wheel Backspacing
- 0 in
- Offset
- -0.079
- Shape
- Circle
Description
- Max load 1700 lbs. at 50 psi
- Antego trailer tires are mounted on steel wheels with a 5 on 4.5 bolt pattern. These are OEM replacement tire and wheel assemblies for triton snowmobile, ATV and pontoon trailers. These also work on many popular brand of snowmobile, ATV and pontoon trailers as an 18.5 x 8.50 - 8 replacement spare trailer tire. This will fit popular brands like Triton, Floe, R & R, Karavan, Aluma, Mission, Worthington, Newmans, Sledbed and Loadmaster.
- Antego 18.5 x 8.50 -8 tires are also known as 215/60-8. These trailer tire and wheel assemblies are 6 ply rated, load range c and are load rated at 1700lbs. at 50 psi. These utility trailer tires are tubeless and have a 3 ply side wall. These snowmobile, ATV and pontoon trailer tires can be used with both torsion suspensions or leaf spring suspensions and are highway speed rated.
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.