Shop ANTEGO
See all product information
Create Account
ST225/75R15 Radial Trailer Tire - 8 Ply Load Range E Available in Sets of 1, 2, and 4 1
- Mfr # T6110ST22575R15
- Zoro # G916008067
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Tread Depth
0.262 IN
Aspect Ratio
80.00 MM
Tire Size
205/65-10 | 20.5 x 8-10
Tire Rim Dia.
15 in
Overall Diameter
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6110ST22575R15
- Zoro #
- G916008067
- UPC #
- 632726444914
- Country of Origin
- China
- Aspect Ratio
- 80.00 MM
- Application to Vehicle Type
- Trailers
- Color
- Black
- Material
- Rubber
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
Dimensions
- Tread Depth
- 0.262 IN
- Tire Size
- 205/65-10 | 20.5 x 8-10
- Tire Rim Dia.
- 15 in
- Overall Diameter
- 26 in
- Tire Width
- 26 in
- Wheel Width
- 6 in
- Length
- 26 in
- Wheel Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.