Zoro Homepage

5.70-8 Trailer Tires Load Range C, 6-Ply, Set of 2, 2PK

  • Mfr # T57065708

  • Zoro # G416007973


product price: $89.59
/pk 2, $44.80/ea
Free Shipping & Returns

Key Features

Application to Vehicle Type
Trailers
Overall Diameter
18 in
Wheel Width
4.5 in
Tire Width
18 in
Tire Rim Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T57065708
Zoro #
G416007973
UPC #
632726288976
Country of Origin
China

Dimensions

Overall Diameter
18 in
Wheel Width
4.5 in
Tire Width
18 in
Tire Rim Dia.
8 in
Tire Size
5.70-8
Tread Depth
0.22 IN
Length
18 in
Wheel Size
8 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
8.5 0
Material
Rubber
Shape
Circle
Color
Black
Includes
Tires (Wheels Not Included)

Description

  • 5.70-8 Trailer Tires Highway Boat Motorcycle Trailer Tires 5.70x8 Load Range C, 6PR,
  • Heavy 6 ply reduces rolling resistance, punctures or abrasions. Unique pattern increases ground friction and superior traction in wet or dry conditions.
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, Warrior and Yamaha.
  • Compatible with popular cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
  • 6 Ply ATV/UTV, RTV Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.