Shop ANTEGO
See all product information
Create Account
ST225/75R15 Radial Trailer Tire - 8 Ply Load Range E Set of 4, 4PK
- Mfr # T6110ST22575R15
- Zoro # G816008006
product price:Â
$
361.99
/pk of 4, $90.50/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Trailers
Overall Diameter
26 in
Wheel Width
6 in
Tread Depth
0.262 IN
Aspect Ratio
80.00 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6110ST22575R15
- Zoro #
- G816008006
- UPC #
- 632726444938
- Country of Origin
- China
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 80.00 MM
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Color
- Black
- Material
- Rubber
Dimensions
- Overall Diameter
- 26 in
- Wheel Width
- 6 in
- Tread Depth
- 0.262 IN
- Tire Rim Dia.
- 15 in
- Tire Width
- 26 in
- Tire Size
- ST225/75R15
- Wheel Size
- 15 in
- Length
- 26 in
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.