
9x3.50-4 Flat Free Tire, 4in Hub, 3/4in Caged Roller bearings, 4PK
Mfr # A422503100651PU93504
Zoro # G616008015
product price:Â $254.99
/pk 4, $63.75/ea
Free Shipping & Returns
Key Features
Includes
Tire and Wheel Assembly(s)
Bore Dia.
4 in
Application
Lawn Mower
Frame Finish
Powder Coated
Caster Wheel/Tread Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A422503100651PU93504
Zoro #
G616008015
UPC #
810173180818
Country of Origin
China
Dimensions
Bore Dia.
4 in
Wheel Width
2.25 in
Wheel Dia.
12 in
Details
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Yellow
Description
Set of 4 9x3.50-4 Flat Free Tire Assemblies Compatible with John Deere 38in 48in 54in AM115510, 4in Hub, 3/4in with Caged Roller bearings
- Solid Polyurethane Flat Free Smooth Tires
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.