Set of 2-11x4.00-5 Flat Free - Compatible with Hustler 605113, 607009 Models -, 2PK
- Mfr # A53007605918SPS114005
- Zoro # G916008050
Key Features
Specifications
Product Information
- MFR #
- A53007605918SPS114005
- Zoro #
- G916008050
- UPC #
- 632726144326
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 10 in
- Fits Axle Dia.
- 1.378 in
- Wheel Width
- 3-1/4 in
- Bore Dia.
- 5 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Silver
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Description
Ensure a smooth, worry-free ride with our Set of 2 - 11x4.00-5 Flat Free Assemblies. Designed to replace Hustler models 605113 and 607009 perfectly, these assemblies provide the optimal solution for Hustler Sport and Hustler Raptor models. Our flat-free, semi-pneumatic tire design eliminates the need for tire maintenance and reduces downtime due to flats. The wheel, powder-coated in Hustler's original chrome silver color, adds to the durability and aesthetics of your equipment. These assemblies come with a sintered iron bushing with 0.75 ID and caged roller bearings for smooth operation and extended lifespan. Each assembly can support a maximum load of 325 lbs.
- Product Features: Flat-Free Design: Never worry about punctures or tire pressure again with these semi-pneumatic, flat-free assemblies.
- Compatible Models: Direct replacement for Hustler 605113, 607009, suitable for Hustler Sport and Hustler Raptor models.
- Durable Construction: Powder-coated in Hustler's original chrome silver color for added durability and aesthetics.
- Efficient Loading: Each assembly supports a maximum load of 325 lbs, ensuring dependable performance.
- In the Box: Set of 2 - 11x4.00-5 Flat Free Assemblies Invest in our durable, maintenance-free tire and wheel assemblies for enhanced performance and peace of mind!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.