
9x3.50-4 Flat Free Tire Assemblies for ExMark, 4.5in Hub with 3/4in Caged Roller Bearings, 4PK
Mfr # A422503200951PU93504
Zoro # G616008114
product price:Â $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12 in
Wheel Width
2.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A422503200951PU93504
Zoro #
G616008114
UPC #
810173180832
Country of Origin
China
Dimensions
Wheel Dia.
12 in
Wheel Width
2.25 in
Bore Dia.
4 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
Frame Finish
Powder Coated
Application
Lawn Mower
Description
Set of 4 9x3.50-4 Flat Free Tire Assemblies for ExMark | 4.5in Hub with 3/4in Caged Roller Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.