Matte Black 18.5x8.50-8 215/65-8 DOT Rated - Set of 2 for Golf Carts, 6-Ply, 2PK
- Mfr # A87000501058061858508
- Zoro # G516008061
Key Features
Specifications
Product Information
- MFR #
- A87000501058061858508
- Zoro #
- G516008061
- UPC #
- 601959743415
- Country of Origin
- China
Dimensions
- Tire Rim Dia.
- 8 in
- Tire Size
- 18.5 x 8.5-8 in
- Overall Diameter
- 19 in
- Wheel Width
- 7 in
- Tire Width
- 19 in
- Tread Depth
- 0.39 IN
- Wheel Size
- 8 in
- Length
- 19 in
Details
- Aspect Ratio
- 0.6 IN
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Wheel Rim Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Color
- Matte Black
- Offset
- -0.079
- No. of Holes
- 4
- Shape
- Circle
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
Description
Elevate your golf cart with the Antego Tire and Wheel Set, featuring DOT rated trailer tires for unmatched durability and performance. This set of two 18.5x8.50-8 215/65-8 tires is designed to withstand the demands of both highway trailers and golf carts, offering extended longevity and reliability. The 6-ply, load range C construction supports up to 935 lbs per tire at a maximum of 50 PSI, ensuring your ride is not only smooth but also safe. Crafted with precision, the matte black wheels add a touch of sophistication to your golf cart, complemented by practical design elements including a 2.83in pilot hole and a 4in bolt circle with four 0.590in bolt holes. The 1-inch negative offset provides an aggressive stance that not only looks great but also improves handling. Whether you're cruising the golf course or navigating through your neighborhood, the Antego Tire and Wheel Set is the perfect combination of style, durability, and safety. Upgrade today and experience the difference in your ride's performance and appearance.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.