Shop ANTEGO
See all product information
OEM Match or Greenworks 3420072337 13x6.50-6 Tire Wheel Single, Fits Greenworks Crossover 42in
Mfr # A6452320100804136506
Zoro # G516020902
product price:Â $67.59
/eaKey Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
3 MM
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A6452320100804136506
Zoro #
G516020902
UPC #
810173181662
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
3 MM
Wheel Diameter
15 in
Hub Dia.
1.654 in
Details
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
Matte Black
Hub Material
Alloy Steel
Aspect Ratio
8.00 IN
Offset
0 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Lawn Mowers
Description
Antego Tire & Wheels - OEM Match or Greenworks 3420072337 13x6.50-6 Tire Wheel Assembly Single | Fits Greenworks Crossover 42in
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.