Shop ANTEGO
See all product information
Create Account
11x4.00-5 Flat Free for Scag Mowers SFZ36, SFZ48, SFZ52, SZL48, SZL52, 9276, 483048, 15690, 4PK
- Mfr # A852350205318SPS114005
- Zoro # G916008135
product price:Â
$
431.99
/pk of 4, $108.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.78 in
Wheel Width
3-1/4 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Scag Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A852350205318SPS114005
- Zoro #
- G916008135
- UPC #
- 810173181914
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Scag Orange
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mowers
- Frame Finish
- Powder Coated
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.78 in
- Wheel Width
- 3-1/4 in
- Bore Dia.
- 5 in
Description
Set of 4-11x4.00-5 Flat Free Tire and Wheel Assemblies for Scag Mowers - Compatible with SFZ36, SFZ48, SFZ52, SZL48, SZL52, 9276, 483048, 15690 - inCats Eye Goldin Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.