Shop ANTEGO
See all product information
Create Account
Set of 2 23x10.50-12 ATW-013 with 12x7 Black Fusion Golf Tire and Wheel Assemblies, 2PK
- Mfr # A127023800913042310512
- Zoro # G116008096
product price:Â
$
426.99
/pk of 2, $213.50/ea
Free Shipping & Returns
Key Features
Wheel Width
7 in
Length
0 in
Includes
Tire and Wheel Assembly(s)
Inside Dia.
12 in
Color
Glossy Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A127023800913042310512
- Zoro #
- G116008096
- UPC #
- 810173180634
- Country of Origin
- China
- Includes
- Tire and Wheel Assembly(s)
- Color
- Glossy Black
- Shape
- Circle
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- ATV, Golf Carts
- Offset
- -0.75
- Aspect Ratio
- 21.06 0
- Wheel Backspacing
- 0 in
- Material
- Alloy Steel
- No. of Holes
- 4
Dimensions
- Wheel Width
- 7 in
- Length
- 0 in
- Inside Dia.
- 12 in
- Outside Dia.
- 0 in
- Tread Depth
- 0.61 MM
- Tire Size
- 23 x 10.5-12 in
- Width
- 0 in
- Wheel Size
- 12 in
Description
Set of 2 23x10.50-12 ATW-013 with 12x7 Black Fusion Golf Tire and Wheel Assemblies
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.