Shop ANTEGO
See all product information
Create Account
Single 25x10.00-12 for Kubota RTV's 900, 1100 & 1140 UTV's Tires 6 Ply ATW-045
- Mfr # T450625100012
- Zoro # G716007987
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Wheel Size
12 in
Shape
Circle
Color
Black
Includes
Tires (Wheels Not Included)
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T450625100012
- Zoro #
- G716007987
- UPC #
- 810173183543
- Country of Origin
- China
- Shape
- Circle
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
- Aspect Ratio
- 4.00 IN
- Application to Vehicle Type
- Lawn Mowers
Dimensions
- Wheel Size
- 12 in
- Tire Size
- 25 x 10-12 in
- Width
- 24 in
- Wheel Width
- 8 in
- Inside Dia.
- 12 in
- Length
- 24 in
- Tread Depth
- 0.67 MM
- Outside Dia.
- 24 in
Description
- 25x10.00-12 tires - ATW-045 series.
- Robust 6-ply premium compound construction.
- Non-directional tread. Exceptional traction in all terrain. Smooth ride with aggressive tread. Perfect replacement tire.
- Sold as a convenient set of two.
- F
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.