Shop ANTEGO
See all product information
Create Account
ST225/75D15 Bias Trailer Tires, 8 Ply Load Range D by Tire & Wheels Set of 4, 4PK
- Mfr # T6208ST22575D15
- Zoro # G216008118
product price:Â
$
366.99
/pk of 4, $91.75/ea
Free Shipping & Returns
Key Features
Tread Depth
0.262 IN
Tire Width
26 in
Overall Diameter
24 in
Application to Vehicle Type
Trailers
Aspect Ratio
0.75 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6208ST22575D15
- Zoro #
- G216008118
- UPC #
- 632726444686
- Country of Origin
- China
Dimensions
- Tread Depth
- 0.262 IN
- Tire Width
- 26 in
- Overall Diameter
- 24 in
- Wheel Width
- 6 in
- Tire Size
- ST225/75D15
- Tire Rim Dia.
- 15 in
- Length
- 26 in
- Wheel Size
- 15 in
Details
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 0.75 IN
- Material
- Rubber
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.