Shop ANTEGO
See all product information
Set of 4 205/65-10 20.5x8.0-10 10 ply Load Range E Trailer Tire Wheel 5 Lug Galvanized Rim, 4PK
Mfr # A1060037057581020580010
Zoro # G916007985
product price:Â $607.99
/pk 4, $152.00/ea
Free Shipping & Returns
Key Features
Tire Rim Dia.
10 in
Wheel Rim Material
Alloy Steel
Aspect Ratio
0.86 IN
Tread Depth
0.276
Wheel Width
6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1060037057581020580010
Zoro #
G916007985
UPC #
810173180054
Country of Origin
China
Dimensions
Tire Rim Dia.
10 in
Tread Depth
0.276
Wheel Width
6 in
Tire Width
20 in
Overall Diameter
20 in
Tire Size
20.5 x 8-10 in
Length
20 in
Wheel Size
10 in
Details
Wheel Rim Material
Alloy Steel
Aspect Ratio
0.86 IN
Application to Vehicle Type
Trailers
Surface Finish
Powder Coated
Offset
-0.217
Shape
Circle
No. of Holes
5
Wheel Backspacing
0 in
Color
Silver
Includes
Tire and Wheel Assembly(s)
Description
Set of 4-205/65-10 20.5x8.0-10 10 ply Load Range E Super Durable Antego Trailer Tire Wheel Assy - 5 Lug Galvanized Rim
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.