Shop ANTEGO
See all product information
Create Account
Set of 4 23x10.50-12 ATW-045 with 12x6 Black Fusion Aluminum Wheels for Golf/ATV/UTV, 4PK
- Mfr # A1270238009450423105012
- Zoro # G816008082
product price:Â
$
700.99
/pk of 4, $175.25/ea
Free Shipping & Returns
Key Features
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.669 MM
Tire Size
23 x 10.5-12 in
Surface Finish
Powder Coated
No. of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270238009450423105012
- Zoro #
- G816008082
- UPC #
- 632726289010
- Country of Origin
- China
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- No. of Holes
- 4
- Color
- Black
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Material
- Alloy Steel
- Application to Vehicle Type
- ATV, Golf Carts
- Aspect Ratio
- 0.7 IN
- Offset
- -0.75
Dimensions
- Tread Depth
- 0.669 MM
- Tire Size
- 23 x 10.5-12 in
- Outside Dia.
- 23 in
- Width
- 23 in
- Inside Dia.
- 12 in
- Wheel Size
- 12 in
- Wheel Width
- 7 in
- Length
- 23 in
Description
Great off road tire for your golf cart/atv/utv. Non directional tread that will still ride smooth on the road but will give you tremendous grip in various terrains. Glossy black Fusion aluminum wheels with machined edge give your cart the bling it needs.
- DOT Rated for safety assurance and deep tread depth and special rubber compound for extended lifespan
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.