Shop ANTEGO
See all product information
Create Account
Set of 2 23x10.50-12 ATW-045 with 12x6 Black Fusion Aluminum Wheels for Golf/ATV/UTV, 2PK
- Mfr # A1270238009450423105012
- Zoro # G316008063
product price:Â
$
460.99
/pk of 2, $230.50/ea
Free Shipping & Returns
Key Features
Inside Dia.
12 in
Length
23 in
Wheel Backspacing
0 in
Wheel Width
7 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270238009450423105012
- Zoro #
- G316008063
- UPC #
- 810173180672
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Application to Vehicle Type
- ATV, Golf Carts
- Shape
- Circle
- Offset
- -0.75
- Color
- Black
- No. of Holes
- 4
- Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.7 IN
Dimensions
- Inside Dia.
- 12 in
- Length
- 23 in
- Wheel Width
- 7 in
- Tire Size
- 23 x 10.5-12 in
- Outside Dia.
- 23 in
- Width
- 23 in
- Tread Depth
- 0.669 MM
- Wheel Size
- 12 in
Description
Set of 2 23x10.50-12 ATW-045 with 12x6 Black Fusion Aluminum Wheels for Golf/ATV/UTV
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.