11x4.00-5 Flat Proof ARIENS 01588100 & 07100124 DIXON 17080 JOHN DEERE AM101589 TORO 104-1170, 2PK
- Mfr # A53251500918SPS114005
- Zoro # G916008111
Key Features
Specifications
Details
- MFR #
- A53251500918SPS114005
- Zoro #
- G916008111
- UPC #
- 711841628000
- Country of Origin
- China
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Caster Wheel/Tread Material
- Alloy Steel
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Dimensions
- Wheel Dia.
- 10 in
- Fits Axle Dia.
- 1.78 in
- Wheel Width
- 3.25 in
- Bore Dia.
- 5 in
Description
Elevate the functionality of your lawn equipment with Antego Tire & Wheel's Set of 2 Flat Proof 11x4.00-5 Smooth Semi Pneumatic Tire and Wheel Assemblies. Designed to fit various models of zero-turn mowers and lawn mowers, these assemblies are the perfect replacements for ARIENS parts 01588100 & 07100124, DIXON part 17080, JOHN DEERE part AM101589, and TORO part 104-1170. Say goodbye to the inconvenience of flat tires and hello to uninterrupted mowing with these durable, flat-proof solutions. In the Box: 2 x Flat Proof 11x4.00-5 Tire and Wheel Assemblies Antego Tire & Wheel is committed to providing high-quality, durable solutions for lawn care professionals and enthusiasts. By choosing our flat-proof tire assemblies, you're investing in reliability and efficiency, ensuring your equipment is always ready for the task at hand. Upgrade your lawn mower or zero-turn mower today and experience the difference in performance and durability. Part Numbers for Direct Replacement: ARIENS: 01588100 & 07100124 DIXON: 17080 JOHN DEERE: AM101589 TORO: 104-1170
- Flat Proof, Smooth Semi Pneumatic
- Powder Coated
- 10 MPH @ 0 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.