Shop ANTEGO
See all product information
Create Account
Set of Two Hustler Flat Free 13x6.50-6 Assemblies for 604898, 789537, 747782, 604717, 2PK
- Mfr # A64518105918SPS136506
- Zoro # G616007995
product price:Â
$
257.99
/pk of 2, $129.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.378 in
Wheel Width
4-1/2 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A64518105918SPS136506
- Zoro #
- G616007995
- UPC #
- 632726005436
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Silver
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.378 in
- Wheel Width
- 4-1/2 in
- Bore Dia.
- 6 in
Description
Introducing a Pair of Hustler Flat Free 13x6.50-6 Assemblies Enhance your equipment's performance with this set of two Hustler Flat Free 13x6.50-6 assemblies. Compatible with models 604898, 789537, 747782, and 604717, these assemblies offer durability and reliability for your machinery. Upgrade your equipment's wheels with these high-quality assemblies, ensuring smooth operation and longevity.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.