Single 205/40-14 DOT Tire w/Glossy Black/Red Aluminum Wheel Assemblies for Golf Carts/Buggies
- Mfr # A147B3R416042054014
- Zoro # G916020700
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tire Size
205/40-14 in
Offset
-0.8
Length
20 in
Size
14 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A147B3R416042054014
- Zoro #
- G916020700
- UPC #
- 810173180726
- Country of Origin
- China
- Offset
- -0.8
- Includes
- Tire and Wheel Assembly(s)
- Application to Vehicle Type
- ATV, Golf Carts
- Material
- Aluminum
- No. of Holes
- 4
- Shape
- Circle
- Color
- Glossy Black/Red
- Aspect Ratio
- 0.86 IN
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 4 in
Dimensions
- Tire Size
- 205/40-14 in
- Length
- 20 in
- Size
- 14 in
- Tread Depth
- 0.341 IN
- Wheel Size
- 12 in
- Width
- 20 in
- Outside Dia.
- 20 in
- Inside Dia.
- 12 in
- Wheel Width
- 7 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.