205/40-14 DOT Tire w/Glossy Black/Red Aluminum Wheel Assemblies for Golf Carts/Buggies, 2PK
- Mfr # A147B3R416042054014
- Zoro # G816020732
product price:Â
$
330.99
/pk of 2, $165.50/ea
Free Shipping & Returns
Key Features
Offset
-0.8
Wheel Size
12 in
Aspect Ratio
0.86 IN
Width
20 in
Color
Glossy Black/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A147B3R416042054014
- Zoro #
- G816020732
- UPC #
- 810173180733
- Country of Origin
- China
- Offset
- -0.8
- Aspect Ratio
- 0.86 IN
- Color
- Glossy Black/Red
- Application to Vehicle Type
- ATV, Golf Carts
- No. of Holes
- 4
- Wheel Backspacing
- 4 in
- Surface Finish
- Powder Coated
- Material
- Aluminum
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Wheel Size
- 12 in
- Width
- 20 in
- Size
- 14 in
- Length
- 20 in
- Inside Dia.
- 12 in
- Tread Depth
- 0.341 IN
- Wheel Width
- 7 in
- Outside Dia.
- 20 in
- Tire Size
- 205/40-14 in
Description
Set of 2-205/40-14 DOT Tire w/Glossy Black/Red Aluminum Wheel Assemblies for Golf Carts/Buggies
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.