Shop ANTEGO
See all product information
Create Account
Single 205/65-10 20.5x8.0-10 10 ply Load Range E Trailer Tire Wheel - 5 Lug White Rim
- Mfr # A1060037011581020580010
- Zoro # G715701220
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
10 in
Shape
Circle
Features
Tire and Wheel Assembly(s)
Wheel Size
10 in
Aspect Ratio
65 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1060037011581020580010
- Zoro #
- G715701220
- UPC #
- 810173180023
- Country of Origin
- China
- Shape
- Circle
- Features
- Tire and Wheel Assembly(s)
- Aspect Ratio
- 65 MM
- For Use With
- Trailers
- Hole Count
- 5
- Offset
- -0.217
- Wheel Backspacing
- 0
- Wheel Rim Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Application
- Trailers
- Color
- White
Dimensions
- Inside Dia.
- 10 in
- Wheel Size
- 10 in
- Tread Depth
- 0.276 in
- Wheel Width
- 6 in
- Overall Diameter
- 20 in
- Tire Size
- 20.5 x 8-10 in
- Width
- 20 in
- Length
- 20 in
- Size
- 10 in
Description
Single 205/65-10 20.5x8.0-10 10 ply Load Range E Super Durable Antego Trailer Tire Wheel Assy - 5 Lug White Rim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.