ST205/75R14 Radial Trailer Tire, 8 Ply Load Range D Set of 2, 2PK
- Mfr # T6108ST20575R14
- Zoro # G516008030
product price:Â
$
202.99
/pk of 2, $101.50/ea
Free Shipping & Returns
Key Features
Tread Depth
0.262 IN
Tire Width
26 in
Wheel Width
5.5 in
Overall Diameter
26 in
Tire Rim Dia.
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6108ST20575R14
- Zoro #
- G516008030
- UPC #
- 632726445034
- Country of Origin
- China
- Aspect Ratio
- 75.0 MM
- Application to Vehicle Type
- Trailers
- Includes
- Tires (Wheels Not Included)
- Color
- Black
- Shape
- Circle
- Material
- Rubber
Dimensions
- Tread Depth
- 0.262 IN
- Tire Width
- 26 in
- Wheel Width
- 5.5 in
- Overall Diameter
- 26 in
- Tire Rim Dia.
- 14 in
- Tire Size
- 205/65-10 | 20.5 x 8-10
- Length
- 26 in
- Wheel Size
- 14 in
Description
- 4 Ply Golf / ATV / UTV / RTV Tire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.