Single 20x12.00-10 Tire & Wheel Assemblies for Avenger Zero Turn Mowers

  • Mfr # A1070218009030420120010

  • Zoro # G916021035


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Hub Color
Black
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.28 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1070218009030420120010
Zoro #
G916021035
UPC #
810173180320
Country of Origin
China

Dimensions

Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Tread Depth
0.28 MM
Wheel Width
7 in
Wheel Diameter
20 in
Overall Length
20 in

Details

Item
Lawn Mower Tire & Wheel Assembly
Hub Color
Black
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Aspect Ratio
23.22 IN
Surface Finish
Powder Coated
Offset
-2.09 in
For Use With
Avenger Lawn Mowers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.