
Single 20x12.00-10 with 10x8.5 Hustler Chrome Silver Assembly
Mfr # A1085012059030420120010
Zoro # G716020887
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Wheel Width
8-1/2 in
Hub Material
Alloy Steel
Tread Depth
0.28 MM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1085012059030420120010
Zoro #
G716020887
UPC #
810173180344
Country of Origin
China
Dimensions
Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Wheel Width
8-1/2 in
Tread Depth
0.28 MM
Wheel Diameter
22 in
Overall Length
22 in
Details
Item
Lawn Mower Wheel Assembly
Hub Material
Alloy Steel
Hub Color
Hustler Chrome Silver
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
4 in
Surface Finish
Powder Coated
Aspect Ratio
0.74 IN
Offset
-1.232 in
For Use With
Hustler Lawn Mowers
Description
- 4 Ply
- ATW-003
- Hustler number 601347. Fits perfectly on the Raptor 54", 60" SD and SDX.
- Non-Directional Tread Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.