Shop ANTEGO
See all product information
Single 22x10.00-14 Kubota K3011-17200, K3011-17030 UltraScraper Z, Kommander ZG100 & ZD
Mfr # A1480049021030422100014
Zoro # G816020916
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 10-14 in
Tire Rim Dia.
14 in
Hub Material
Alloy Steel
Tread Depth
0.256 IN
Wheel Width
8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1480049021030422100014
Zoro #
G816020916
UPC #
810173180740
Country of Origin
China
Dimensions
Tire Size
22 x 10-14 in
Tire Rim Dia.
14 in
Tread Depth
0.256 IN
Wheel Width
8 in
Wheel Diameter
22 in
Overall Length
22 in
Details
Item
Lawn Mower Tire
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Kubota Orange
Surface Finish
Powder Coated
Aspect Ratio
4.5 IN
Offset
0.154 in
Wheel Backspacing
1 in
For Use With
Lawn Mowers
Description
Antego Tire & Wheel Single 22x10.00-14 Kubota Assemblies K3011-17200, K3011-17030 UltraScraper Z, Kommander ZG100 & ZD
- 4 Ply, Tubeless, Non Directional
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.