Shop ANTEGO

Single 23x10.50-12 ATW-013 with 12x7 Black Fusion Golf Tire and Wheel Assemblies

  • Mfr # A127023800913042310512

  • Zoro # G316007998


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Offset
-0.75
Shape
Circle
Material
Alloy Steel
Application to Vehicle Type
ATV, Golf Carts
Inside Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A127023800913042310512
Zoro #
G316007998
UPC #
810173180627
Country of Origin
China

Dimensions

Inside Dia.
12 in
Width
0 in
Tread Depth
0.61 MM
Wheel Width
7 in
Tire Size
23 x 10.5-12 in
Length
0 in
Outside Dia.
0 in
Wheel Size
12 in

Details

Offset
-0.75
Shape
Circle
Material
Alloy Steel
Application to Vehicle Type
ATV, Golf Carts
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Surface Finish
Powder Coated
Color
Glossy Black
Wheel Backspacing
0 in
Aspect Ratio
21.06 0

Description

  • Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.