Single 23x9.50-12 ATW-040 Commercial Zero Turn Lawn Mower Tire

  • Mfr # T40042395012

  • Zoro # G416020880


product price:  $99.15
/ea
Free Shipping & Returns

Key Features

Tire Size
23 x 9.5-12 in
Tire Rim Dia.
0 in
Tire Material
Rubber
Hub Color
Black
Wheel Diameter
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T40042395012
Zoro #
G416020880
UPC #
810173183352
Country of Origin
China

Dimensions

Tire Size
23 x 9.5-12 in
Tire Rim Dia.
0 in
Wheel Diameter
21 in
Wheel Width
7 in
Tread Depth
0.43 MM
Overall Length
21 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.85 IN
For Use With
Lawn Mowers

Description

  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.