Single 9x3.50-4 Flat Free Tire Assemblies for ExMark, 4.5in Hub with 3/4in Caged Roller Bearings

  • Mfr # A422503200951PU93504

  • Zoro # G916008074


product price:  $51.19
/ea

Key Features

Caster Wheel/Tread Material
Alloy Steel
Bore Dia.
4 in
Tread Color
Black
Application
Lawn Mowers
Wheel Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A422503200951PU93504
Zoro #
G916008074
UPC #
810173180825
Country of Origin
China

Dimensions

Bore Dia.
4 in
Wheel Width
2.25 in
Wheel Dia.
12 in

Details

Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Application
Lawn Mowers
Frame Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.