Shop ANTEGO
See all product information
Create Account
15x6.00-6 Semi-Pneumatic Tire & Wheel , Set of 2, for Bad Boy Mowers, Part # 022-0003-00, 2PK
- Mfr # A64524300918SPS156006
- Zoro # G616008060
product price:Â
$
220.99
/pk of 2, $110.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
4.5 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Bad Boy Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A64524300918SPS156006
- Zoro #
- G616008060
- UPC #
- 632726444891
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Bad Boy Black
- Includes
- Tire and Wheel Assembly(s)
- Frame Finish
- Powder Coated
- Application
- Lawn Mower
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 1.654 in
- Wheel Width
- 4.5 in
- Bore Dia.
- 5 in
Description
Upgrade your mower's performance with Antego Tire & Wheels' new set of 2 15x6.00-6 semi-pneumatic tire and wheel assemblies, exclusively designed for Bad Boy Mowers. With run-flat technology and a sleek Bad Boy Black finish, these tire and wheel assemblies will enhance both the functionality and appearance of your mower.
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.