
Single ATW-058 10 ply 205/65-10 20.5x8.00-10 Load Range E Tires Only
Mfr # T581020580010
Zoro # G516008092
product price:Â $83.19
/ea
Free Shipping & Returns
Key Features
Aspect Ratio
75.00 MM
Overall Diameter
20 in
Application to Vehicle Type
Trailers
Tire Rim Dia.
8 in
Tread Depth
10.0 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T581020580010
Zoro #
G516008092
UPC #
810173183758
Country of Origin
China
Dimensions
Overall Diameter
20 in
Tire Rim Dia.
8 in
Tread Depth
10.0 MM
Tire Width
20 in
Wheel Width
10 in
Tire Size
20.5 x 8-10 in
Length
20 in
Wheel Size
8 in
Details
Aspect Ratio
75.00 MM
Application to Vehicle Type
Trailers
Shape
Circle
Color
Black
Includes
Tires (Wheels Not Included)
Material
Rubber
Description
Single Antego ATW-058 10 ply 205/65-10 20.5x8.00-10 Load Range E Tires Only
- 10 Ply, Tubeless, Non-directional
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.