
Single Hustler Flat Free 13x6.50-6 Assemblies for 604898, 789537, 747782, 604717
Mfr # A64518105918SPS136506
Zoro # G716007970
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.378 in
Wheel Width
4.5 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A64518105918SPS136506
Zoro #
G716007970
UPC #
810173181624
Country of Origin
China
Dimensions
Wheel Dia.
15 in
Fits Axle Dia.
1.378 in
Wheel Width
4.5 in
Bore Dia.
6 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.