Set of 2 9x3.50-4 Flat Free Tire Fits GRAVELY, 3.25in Hub, 3/4in Caged Roller Bearings, 2PK
- Mfr # A422503000951PU93504
- Zoro # G316008001
Key Features
Specifications
Details
- MFR #
- A422503000951PU93504
- Zoro #
- G316008001
- UPC #
- 711841628062
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Trailer
- Frame Finish
- Powder Coated
Dimensions
- Wheel Dia.
- 12 in
- Wheel Width
- 2 in
- Bore Dia.
- 4 in
Description
Introducing our premium Set of 2 9x3.50-4 Flat Free Tire Assemblies, tailor-made for GRAVELY 45205 models. Crafted with precision and durability in mind, these tire assemblies boast a tire size of 9x3.50-4, compatible with 9x3.50x4 and 9/3.50-4 dimensions. Designed with reliability at the forefront, each assembly features 4x2 Powder Coated Black Wheels for enhanced longevity. The tires themselves are constructed from Solid Polyurethane, ensuring a flat-free experience without compromising on smoothness. Experience worry-free maintenance with these assemblies, boasting a PSI of 0 and a Max Load capacity of 260 lbs., perfect for various applications. With a tire outer diameter of 9in and a sidewall width of 3.2in, they are engineered to meet your needs with precision. Equipped with Caged Roller Bearings and a Grease Zerk installed, these tire assemblies offer optimal performance and easy lubrication. The hub length measures 3.25in with a bore size of 0.75in. Please note, some units may require a spanner bushing for installation, which is not included in this set. Upgrade your GRAVELY 45205 experience with our reliable and robust tire assemblies today.
- 4x2 Powder Coated Black Wheels
- Solid Polyurethane Flat Free Smooth Tires
- 10 MPH @ 0 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.