
Single Trailer Tire on Rim 480-8 4.80-8 Load C 4 Lug White Wheel
Mfr # A83750201157064808
Zoro # G716007994
product price:Â $43.29
/eaKey Features
Aspect Ratio
8.00 MM
Tire Size
4.8-8 in
Application to Vehicle Type
Trailers
Tire Width
15 in
Wheel Rim Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A83750201157064808
Zoro #
G716007994
UPC #
810173181808
Country of Origin
China
Dimensions
Tire Size
4.8-8 in
Tire Width
15 in
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Tread Depth
4.5 MM
Overall Diameter
15 in
Wheel Size
8 in
Length
15 in
Details
Aspect Ratio
8.00 MM
Application to Vehicle Type
Trailers
Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Color
White
Wheel Backspacing
2.6875 in
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Shape
Circle
Offset
-0.079
Description
Single Antego Trailer Tire on Rim 480-8 4.80-8 Load C 4 Lug White Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.