
Single Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug Galvanized Wheel
Mfr # A83750205757065708
Zoro # G016008073
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Tire Size
5.7-8 in
Wheel Width
3.75 in
Tread Depth
0.24 IN
Application to Vehicle Type
Trailers
Aspect Ratio
0.65 IN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A83750205757065708
Zoro #
G016008073
UPC #
810173181860
Country of Origin
China
Dimensions
Tire Size
5.7-8 in
Wheel Width
3.75 in
Tread Depth
0.24 IN
Overall Diameter
18 in
Tire Rim Dia.
8 in
Tire Width
18 in
Length
18 in
Wheel Size
8 in
Details
Application to Vehicle Type
Trailers
Aspect Ratio
0.65 IN
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Offset
-0.079
No. of Holes
4
Shape
Circle
Color
Galvanized
Wheel Backspacing
2.5 in
Description
Antego Single Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug Galvanized Wheel
- Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; Galvanized Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
- Galvanized Steel
- J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.